References
Freudenberg Sealing Technologies:407294
Rubix:251A8726
Manufacturer :407294

Documents
Product details : SIMRIT 40412869 FREUDENBERG SEAL
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 8 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 44.92 excl. VAT
/ Each
£ 53.90 incl. VAT
- Usually arrives within 14 working days
