SIMRIT 49484764 FREUDENBERG SEAL


Radial Shaft Seal

References
freudenberg sealing technologies:49484764
rubix:252A1084
manufacturer :BAUM2X7 35,0X 45,0X 7,0 585
brand logo
brand logo
Technical specifications
Inner diameter35 mm
Outer diameter45 mm
Width7 mm
See all Specifications

Product details : SIMRIT 49484764 FREUDENBERG SEAL


Standard types according to DIN 3760, with outer elastomer sleeve, with and without additional dust lip (SL) to protect against light to medium levels of exterior soiling.

Strengths

•Broad range of applications in every sector of industry
Reliable sealing of the housing bore, even with increased roughness of the bore, thermal expansion and split housings, thus a sealing of low viscosity and gaseous media also possible
Additional dust lip as additional seal against moderate and medium dust and dirt ingress from outside (BA. . . SL)
Spring-loaded sealing lip
Additional dust lip (BA…SL)
Sealing lip profile, sealing lip machined on the front face
Sealing lip profile, finished sealing lip

Applications

Axles;Power tools;Industrial gearboxes

Technical specifications


Attributes
Inner diameter35 mm
Outer diameter45 mm
Width7 mm
MaterialFKM
ExecutionGasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days