DICHTOMATK OIL SEAL 122,00X150,00X13,00 WC NBR
Shaft seal (W C NBR 70 BLACK FSGS)
See technical informationReferences
Freudenberg Sealing Technologies:67040412
Rubix:167A8548
Manufacturer :67040412

Product details : DICHTOMATK OIL SEAL 122,00X150,00X13,00 WC NBR
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 205 g |
|---|---|
| Inner diameter | 122 mm |
| Outer diameter | 150 mm |
| Width | 13 mm |
| Material | nbr |
| Execution | external double metal frame gasket with spring |
Show UNSPSC/ECL@SS
£ 75.71 excl. VAT
/ 10 pieces
£ 90.85 incl. VAT
- Usually arrives within 14 working days
