Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM210X240X15A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM210X240X15A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 210 x 240 x 15 A FKM 80 TLVU FNGS
rubix:
167A9962
manufacturer :
22615
Technical specifications
Inner diameter
210
mm
Outer diameter
240
mm
Width
15
mm
See all Specifications
Product details
Technical specifications
Product details : FPM210X240X15A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
280
g
Inner diameter
210
mm
Outer diameter
240
mm
Width
15
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.76
excl. VAT
/
Each
£
84.91
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK 49389134 WAS 75.0X 95.0X 10.0 FP8084
DICHTOMATK 67019636 FREUDENBERG SEAL
NBR13X24X7A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
DICHTOMATK SEAL TO DIN3760 R23 017,00X032,00X07,00 WAS NBR
FPM45X72X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
SIMRIT 40412411 FREUDENBERG SEAL
SKF 75X90X8CRW1R OIL SEAL
TTO SEAL TO DIN3760 R23 NBR110X130X12AS
SIMRIT 40413890 FREUDENBERG SEAL
SIMRIT 49332162 FREUDENBERG SEAL
NBR170X200X15C METRIC ROTARY SHAFT SEAL NITRILE C (R1)
DICHTOMATK SEAL TO DIN3760 R23 035,00X055,00X11,00 WAS NBR
DICHTOMATK SEAL TO DIN3760 R23 028,00X042,00X07,00 WAS NBR
DICHTOMATK SEAL TO DIN3760 R4 048,00X065,00X10,00 WB NBR
SIMRIT 40413869 FREUDENBERG SEAL