References
SKF:12X28X7 HMSA10 RG
Rubix:389A2623
Manufacturer :522151
EAN:7316572263747

Product details : SKF 12X28X7 HMSA10 RG RADIAL SHAFT SEAL
Oil seal SKF
Technical specifications
Attributes
| Logistic Weight | 5,2 g |
|---|---|
| Inner diameter | 12 mm |
| Outer diameter | 28 mm |
| Width | 7 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 0.67 excl. VAT
/ Each
£ 0.80 incl. VAT
- Delivery usually within ( 3 ) days
