References
SKF:4931
Rubix:388A6299
Manufacturer :510008
EAN:0085311003315


Technical specifications
| Inner diameter | 12.7 mm |
|---|---|
| Outer diameter | 22.23 mm |
| Width | 6.35 mm |
Product details : SKF 4931 RADIAL SHAFT SEAL
Shaft seal SKF
Technical specifications
Attributes
| Logistic Weight | 2,2 g |
|---|---|
| Inner diameter | 12.7 mm |
| Outer diameter | 22.23 mm |
| Width | 6.35 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring |
Show UNSPSC/ECL@SS
£ 2.87 excl. VAT
/ Each
£ 3.44 incl. VAT
- Delivery usually within ( 3 ) days