Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,741)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
DICHTOMATK 67204527 FREUDENBERG SEAL
DICHTOMATK 67204527 FREUDENBERG SEAL
20353
References
dichtomatik:
W 17 x 28 x 7 A FKM 80 TLVU FNGS
rubix:
252A4643
manufacturer :
20275
Technical specifications
Inner diameter
34
mm
Outer diameter
45
mm
Width
7
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : DICHTOMATK 67204527 FREUDENBERG SEAL
Material: FPM.
Technical specifications
Attributes
Logistic Weight
7
g
Inner diameter
34
mm
Outer diameter
45
mm
Width
7
mm
Material
nbr
Execution
gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.23
excl. VAT
/
Each
£
5.08
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Check our products from related categories
DICHTOMATK SEAL TO DIN3760 R23 036,00X047,00X07,00 WAS NBR
TTO SEAL TO DIN 3760 R21 NBR60X100X10A
TTO SEAL TO DIN3760 R21 NBR48X62X10A
DICHTOMATK 67174140 FREUDENBERG SEAL
SIMRIT 40413874 FREUDENBERG SEAL
SIMRIT BAU4SLX2 650X 1200X 120 902 BAU4SLX2 65
FPM115X140X12AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
SIMRIT BAU6X2 950X 1200X 120 902 BAU6X2 95
DICHTOMATK 49473487 FREUDENBERG SEAL
NBR70X100X10AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
SIMRIT 40412866 BAUM6SLX7 110X130X12 FKM
NBR55X72X8AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
SIMRIT 40412624 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R23 100,00X120,00X10,00 WAS NBR
SKF 12X24X7HMSA10V ROTARY SEAL