References
Freudenberg Sealing Technologies:40412675
Rubix:251A8615
Manufacturer :40412675

Documents
Product details : SIMRIT 40412675 FREUDENBERG SEAL
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 150 mm |
|---|---|
| Outer diameter | 180 mm |
| Width | 15 mm |
| Material | fkm/fpm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 128.25 excl. VAT
/ Each
£ 153.90 incl. VAT
- Usually arrives within 14 working days
