References
SKF:130X170X12 CRW1 R
Rubix:129A5783
Manufacturer :521537
EAN:0085311037587

Product details : SKF WAVEY LIP SEAL CR NBR130X170X12CRW1
Shaft seal ring SKF
Technical specifications
Attributes
| Logistic Weight | 142,8 g |
|---|---|
| Inner diameter | 130 mm |
| Outer diameter | 170 mm |
| Width | 12 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring |
Show UNSPSC/ECL@SS
£ 23.15 excl. VAT
/ Each
£ 27.78 incl. VAT
- Usually arrives within 14 working days
