Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM25X37X5A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM25X37X5A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 25 x 37 x 5 A FKM 80 TLVU FNGS
rubix:
168A0901
manufacturer :
56768
Technical specifications
Inner diameter
25
mm
Outer diameter
37
mm
Width
5
mm
See all Specifications
Product details
Technical specifications
Product details : FPM25X37X5A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
7
g
Inner diameter
25
mm
Outer diameter
37
mm
Width
5
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.23
excl. VAT
/
Each
£
6.28
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
NBR95X115X12AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
SIMRIT 40412855 FREUDENBERG SEAL
SIMRIT 40413554 BA 32.0X 42.0X 7.0 902
SIMRIT 40412980 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R4 030,00X040,00X07,00 WB NBR
FPM16X35X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
DICHTOMATK 49435870 FREUDENBERG SEAL
SIMRIT 40413628 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R23 022,00X037,00X07,00 WAS NBR
DICHTOMATK 67018228 FREUDENBERG SEAL
DICHTOMATK 67040070 WAS 145.0X 170.0X 12.0 NB7034
DICHTOMATK SEAL TO DIN3760 R23 023,00X040,00X08,00 WAS NBR
DICHTOMATK SEAL TO DIN 3760 R21 NBR65X120X12A
NBR75X100X13AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
NBR75X130X13A METRIC ROTARY SHAFT SEAL NITRILE A (R21)