Shaft seal (W A O FKM 80 BROWN VU GS)
Inner diameter | 25 mm |
---|---|
Outer diameter | 32 mm |
Width | 4 mm |
Logistic Weight | 3 g |
---|---|
Inner diameter | 25 mm |
Outer diameter | 32 mm |
Width | 4 mm |
Material | fkm |
Execution | recessed metal-armature joint without spring |
Usually arrives within 14 working days