SIMRIT 455623 FREUDENBERG SEAL


Simmerring BA

References
freudenberg sealing technologies:BAU3SLX2 50 X 80 X 10 X 7 72 NBR 902
rubix:251A7591
manufacturer :455623
brand logo
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter80 mm
Width10 mm
See all Specifications

Product details : SIMRIT 455623 FREUDENBERG SEAL


Simmerring from Freudenberg, with (SL) or without additional dust lip.

Strengths

The oil seal from Freudenberg offers protection against moderate to medium levels of dirt from the outside. Even with increased roughness of the bore, it reliably seals housing bores. Sealing of low-viscosity and gaseous media is also possible thanks to the thermal expansion and the split housing.

Applications

The radial shaft seal offers a wide range of applications in all industrial sectors. It can be used for axles with moderate dirt impact, power tools and industrial gearboxes.

Technical specifications


Attributes
Inner diameter50 mm
Outer diameter80 mm
Width10 mm
MaterialNBR
ExecutionRecessed metal-armature seal with spring and dust lip
Show UNSPSC/ECL@SS
£ 18.53 excl. VAT
/ Each
£ 22.24 incl. VAT
  • Usually arrives within 14 working days