DICHTOMATK SEAL TO DIN3760 R21 045,00X080,00X10,00 WA NBR
Sealing ring NBR form A
See technical informationReferences
Dichtomatik:49383671
Rubix:168A3264
Manufacturer :49383671

Product details : DICHTOMATK SEAL TO DIN3760 R21 045,00X080,00X10,00 WA NBR
Radial shaft sealing ring in standard design to DIN 3760 with elastomer jacket, metal cage and spring-loaded sealing lip. Pressure (MPa/bar): ≤ 0.05/0.5. Temperatures: -40 to +100°C. Material: NBR.
Applications
Sealing of rotating machine parts, e.g. shafts, hubs and axles.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 10 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 1.33 excl. VAT
/ Each
£ 1.59 incl. VAT
- Usually arrives within 14 working days
