SIMRIT 40413098 BAU3SLX2 52 X 100 X 10 902 72 FREUDENBERG SEAL
Shaft seal BA
See technical informationSee documentsReferences
Freudenberg Sealing Technologies:40413098
Rubix:251A8839
Manufacturer :40413098

Documents
Product details : SIMRIT 40413098 BAU3SLX2 52 X 100 X 10 902 72 FREUDENBERG SEAL
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 52 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 10 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 24.40 excl. VAT
/ Each
£ 29.28 incl. VAT
- Usually arrives within 14 working days
