DICHTOMATK 67056854 FREUDENBERG SEAL

Shaft seal (W A S FKM 80 BROWN RMVU FNGS)

See technical information
References
Dichtomatik:67056854
Rubix:252A2893
Manufacturer :67056854
brand logo
Technical specifications
Inner diameter120 mm
Outer diameter150 mm
Width15 mm
See all Specifications

Product details : DICHTOMATK 67056854 FREUDENBERG SEAL


Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.

Technical specifications


Attributes
Logistic Weight186 g
Inner diameter120 mm
Outer diameter150 mm
Width15 mm
Materialfkm/fpm
Executionrecessed metal-armature seal with spring and dust lip
Show UNSPSC/ECL@SS
£ 24.28 excl. VAT
/ Each
£ 29.14 incl. VAT
  • Usually arrives within 14 working days