DICHTOMATK 67073241 FREUDENBERG SEAL
Shaft seal (W A S FKM 80 BROWN TLVU FNGS)
See technical informationReferences
Dichtomatik:67073241
Rubix:252A3087
Manufacturer :67073241

Product details : DICHTOMATK 67073241 FREUDENBERG SEAL
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 650 g |
|---|---|
| Inner diameter | 280 mm |
| Outer diameter | 320 mm |
| Width | 20 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 107.72 excl. VAT
/ Each
£ 129.26 incl. VAT
- Usually arrives within 14 working days
