DICHTOMATK 67019676 WC 85.0X 115.0X 13.0 NB7034
Shaft seal (W C NBR 70 BLACK FSGS)
See technical informationReferences
Freudenberg Sealing Technologies:67019676
Rubix:398A0792
Manufacturer :67019676

Product details : DICHTOMATK 67019676 WC 85.0X 115.0X 13.0 NB7034
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 130 g |
|---|---|
| Inner diameter | 85 mm |
| Outer diameter | 115 mm |
| Width | 13 mm |
| Material | nbr |
| Execution | external double metal frame gasket with spring |
Show UNSPSC/ECL@SS
£ 4.61 excl. VAT
/ Each
£ 5.53 incl. VAT
- Usually arrives within 14 working days
