References
Dichtomatik:WA 42,00 55,00 8,00 NB70C4
Rubix:252A1014
Manufacturer :49477878

Documents
Product details : DICHTOMATK 49477878 FREUDENBERG SEAL
Rotary shaft seal in standard design according to N 3760 with an elastomer outer sheath covering a metal insert as well as a spring-energised sealing lip In addition, the standard design is available with a protective lip (WAS) on the air side. The WA is a single-action rotary shaft seal for rotating or pivoting shafts: The elastomer outer sheath provides good static sealing, good thermal expansion balance e g in light-metal housings, better sealing with greater roughness and secure sealing for split housings as well as good static sealing with thin fluid or gaseous media.
Technical specifications
Attributes
| Inner diameter | 42 mm |
|---|---|
| Outer diameter | 55 mm |
| Width | 8 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 0.90 excl. VAT
/ Each
£ 1.08 incl. VAT
- Usually arrives within 14 working days
