FPM40X52X7AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
Shaft seal (W A S FKM 80 BROWN TLVU FNGS)
See technical informationReferences
Dichtomatik:W 40,00 52,00 7,00 A S FKM 80 TLVU FNGS
Rubix:167A7035
Manufacturer :67056561

Product details : FPM40X52X7AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 16 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 52 mm |
| Width | 7 mm |
| Material | fepm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 174.19 excl. VAT
/ 10 pieces
£ 209.03 incl. VAT
- Usually arrives within 14 working days
