References
TTO:NBR62X85X10A
Rubix:45037654

Product details : TTO SEAL TO DIN3760 R21 NBR62X85X10A
Shaft sealing joints from Tai Tsuang Oil Seal Industry Co., Ltd. Nitrile Rubber (NBR) Oil Seals or Rotary Shaft Seals are designed to provide a barrier to retain lubricant and to keep out contamination. They are available in metric and imperial sizes with a variety of sealing lip arrangements.
Technical specifications
Attributes
| Inner diameter | 62 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 10 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 5.18 excl. VAT
/ Each
£ 6.22 incl. VAT
- In stock: Next day delivery
