DICHTOMATK 67175707 VRING750A NITRILE V-RING
V-ring (v) 750 A - vulcanized in form (FORM)
See technical informationSee documentsReferences
Dichtomatik:67175707
Rubix:209A6579
Manufacturer :67175707

Documents
Product details : DICHTOMATK 67175707 VRING750A NITRILE V-RING
V-rings are usually used for unsealed seals against dirt, splash water and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
| Logistic Weight | 514 g |
|---|---|
| Inner diameter | 705 mm |
| Outer diameter | 735 mm |
| Width | 25 mm |
| Material | nbr |
| Execution | not applicable |
Show UNSPSC/ECL@SS
£ 198.43 excl. VAT
/ Each
£ 238.12 incl. VAT
- Usually arrives within 14 working days
