FPM45X75X8AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
Shaft seal (W A S FKM 80 BROWN TLVU FNGS)
See technical informationReferences
Dichtomatik:67062528
Rubix:167A7262
Manufacturer :67062528

Product details : FPM45X75X8AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 43 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 75 mm |
| Width | 8 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 9.41 excl. VAT
/ Each
£ 11.30 incl. VAT
- Usually arrives within 14 working days
