DICHTOMATK 49472031 FREUDENBERG SEAL

Rotary Shaft Seal

See technical informationSee documents

References

Dichtomatik:49472031
Rubix:252A0961
Manufacturer :49472031
brand logo

Technical specifications

Inner diameter60 mm
Outer diameter90 mm
Width10 mm
See all Specifications

Documents

Product details : DICHTOMATK 49472031 FREUDENBERG SEAL


The standard design is available with a protective lip (WAS) on the air side

Applications

Sealing of Rotating Machine Elements such as Shafts, Hubs and Axels

Technical specifications


Attributes
Inner diameter60 mm
Outer diameter90 mm
Width10 mm
Materialnbr
Executionrecessed metal-armature seal with spring and dust lip
£ 2.30 excl. VAT
/ Each
£ 2.76 incl. VAT
  • Usually arrives within 14 working days