References
Freudenberg Sealing Technologies:67062543
Rubix:252A2967
Manufacturer :67062543

Product details : DICHTOMATK 67062543 FREUDENBERG SEAL
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Inner diameter | 65 mm |
| Outer diameter | 85 mm |
| Width | 12 mm |
| Material | fkm/fpm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 10.57 excl. VAT
/ Each
£ 12.68 incl. VAT
- Usually arrives within 14 working days
