FPM52X72X8AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
Shaft seal (W A S FKM 80 BROWN TLVU FNGS)
See technical informationReferences
Dichtomatik:67022521
Rubix:168A0863
Manufacturer :67022521

Product details : FPM52X72X8AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 33 g |
|---|---|
| Inner diameter | 52 mm |
| Outer diameter | 72 mm |
| Width | 8 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 9.41 excl. VAT
/ Each
£ 11.30 incl. VAT
- Usually arrives within 14 working days
