References
SKF:35X62X7 HMSA10 RG
Rubix:227A5898
Manufacturer :513125
EAN:7316572033425

Product details : SKF 35X62X7HMSA10RG ROTARY SHAFT SEAL NITRILE
SKF shaft seal
Technical specifications
Attributes
| Logistic Weight | 21,8 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 62 mm |
| Width | 7 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 3.20 excl. VAT
/ Each
£ 3.84 incl. VAT
- Delivery usually within ( 3 ) days
