References
Dichtomatik:67018149
Rubix:252A2114
Manufacturer :67018149

Product details : DICHTOMATK 67018149 FREUDENBERG SEAL
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 78 g |
|---|---|
| Inner diameter | 80 mm |
| Outer diameter | 100 mm |
| Width | 10 mm |
| Material | nbr |
| Execution | external double metal frame gasket with spring |
Show UNSPSC/ECL@SS
£ 4.12 excl. VAT
/ Each
£ 4.94 incl. VAT
- Usually arrives within 14 working days
