DICHTOMATK 67118709 FREUDENBERG SEAL
Shaft seal (W A SY NBR 80 BLUE FSGS)
See technical informationSee documentsReferences
Dichtomatik:67118709
Rubix:252A3300
Manufacturer :67118709

Documents
Product details : DICHTOMATK 67118709 FREUDENBERG SEAL
Strengths
•Good static sealing effect with low-viscosity or
Gaseous media
Protection against moderate to medium dust and
Dirt accumulation from outside
Compensates for thermal expansion, e. g. in light
Metal housings, good sealing effect with greater
Roughness and with split housings
Long service life
Reliable design with broad application spectrum
For moderately demanding applications in general industry
Good price/performance ratio
Manufactured by certified external suppliers
Gaseous media
Protection against moderate to medium dust and
Dirt accumulation from outside
Compensates for thermal expansion, e. g. in light
Metal housings, good sealing effect with greater
Roughness and with split housings
Long service life
Reliable design with broad application spectrum
For moderately demanding applications in general industry
Good price/performance ratio
Manufactured by certified external suppliers
Applications
Hydraulic motors;Pumps;Sealing of rotating machine elements (shafts,hubs, axles);Use in pressurized applications
Technical specifications
Attributes
| Logistic Weight | 80 g |
|---|---|
| Inner diameter | 130 mm |
| Outer diameter | 150 mm |
| Width | 7.5 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 8.82 excl. VAT
/ Each
£ 10.58 incl. VAT
- Usually arrives within 14 working days
