References
Freudenberg Sealing Technologies:40412667
Rubix:251A8609
Manufacturer :40412667

Documents
Product details : SIMRIT 40412667 FREUDENBERG SEAL
Simmerring from Freudenberg, with (SL) or without additional dust lip.
Shaft seal
Technical specifications
Attributes
| Inner diameter | 95 mm |
|---|---|
| Outer diameter | 115 mm |
| Width | 13 mm |
| Material | fkm/fpm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 63.32 excl. VAT
/ Each
£ 75.98 incl. VAT
- Usually arrives within 14 working days
