NBR60X90X12B METRIC ROTARY SHAFT SEAL NITRILE B (R4)
Shaft seal (W B NBR 70 BLACK FSGS)
See technical informationReferences
Freudenberg Sealing Technologies:67017970
Rubix:167A3072
Manufacturer :67017970

Product details : NBR60X90X12B METRIC ROTARY SHAFT SEAL NITRILE B (R4)
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 59 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 90 mm |
| Width | 12 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring |
Show UNSPSC/ECL@SS
£ 10.86 excl. VAT
/ Each
£ 13.03 incl. VAT
- Usually arrives within 14 working days
