Shaft seal (W B NBR 70 BLACK FSGS)
Inner diameter | 155 mm |
---|---|
Outer diameter | 190 mm |
Width | 15 mm |
Logistic Weight | 170 g |
---|---|
Inner diameter | 155 mm |
Outer diameter | 190 mm |
Width | 15 mm |
Material | nbr |
Execution | outer metal-armature seal with spring |
Usually arrives within 14 working days