DICHTOMATK SEAL TO DIN3760 R4 170,00X200,00X15,00 WB NBR
Shaft seal (W B NBR 70 BLACK FSGS)
See technical informationSee documentsReferences
Freudenberg Sealing Technologies:67023728
Rubix:167A7439
Manufacturer :67023728

Documents
Product details : DICHTOMATK SEAL TO DIN3760 R4 170,00X200,00X15,00 WB NBR
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 203 g |
|---|---|
| Inner diameter | 260 mm |
| Outer diameter | 290 mm |
| Width | 16 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring |
Show UNSPSC/ECL@SS
£ 30.55 excl. VAT
/ Each
£ 36.65 incl. VAT
- Usually arrives within 14 working days
