References
Dichtomatik:67104285
Rubix:167A4368
Manufacturer :67104285

Product details : FPM38X55X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 27 g |
|---|---|
| Inner diameter | 38 mm |
| Outer diameter | 55 mm |
| Width | 10 mm |
| Material | fkm/fpm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 115.57 excl. VAT
/ 10 pieces
£ 138.68 incl. VAT
- Usually arrives within 14 working days
