References
Dichtomatik:49383901
Rubix:251A9897
Manufacturer :49383901

Product details : DICHTOMATK 49383901 FREUDENBERG SEAL
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 17 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 35 mm |
| Width | 7 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring |
Show UNSPSC/ECL@SS
£ 0.90 excl. VAT
/ Each
£ 1.07 incl. VAT
- Usually arrives within 14 working days
