DICHTOMATK SEAL TO DIN3760 R4 075,00X095,00X10,00 WB NBR
Shaft seal (W B NBR 70 BLACK FSGS)
See technical informationReferences
Freudenberg Sealing Technologies:67018119
Rubix:167A5375
Manufacturer :67018119

Product details : DICHTOMATK SEAL TO DIN3760 R4 075,00X095,00X10,00 WB NBR
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 46 g |
|---|---|
| Inner diameter | 75 mm |
| Outer diameter | 95 mm |
| Width | 10 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring |
Show UNSPSC/ECL@SS
£ 3.11 excl. VAT
/ Each
£ 3.73 incl. VAT
- Usually arrives within 14 working days
