Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM90X120X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM90X120X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 90 x 120 x 12 A FKM 80 TLVU FNGS
rubix:
167A2506
manufacturer :
20435
Technical specifications
Inner diameter
90
mm
Outer diameter
120
mm
Width
12
mm
See all Specifications
Product details
Technical specifications
Product details : FPM90X120X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
97
g
Inner diameter
90
mm
Outer diameter
120
mm
Width
12
mm
Material
FEPM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.77
excl. VAT
/
Each
£
46.52
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK SEAL TO DIN 3760 R21 062,00X100,00X10,00 WA NBR
SIMRIT 40413771 FREUDENBERG SEAL
FPM60X90X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
DICHTOMATK SEAL TO DIN 3760 R21 145,00X175,00X15,00 WA NBR
DICHTOMATK SEAL TO DIN 3760 R21 038,00X052,00X10,00 WA NBR
FPM160X200X15A METRIC ROTARY SHAFT SEAL VITON A (R21)
DICHTOMATK SEAL TO DIN 3760 R21 026,00X042,00X07,00 WA NBR
FPM22X35X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
DICHTOMATK 49488067 FREUDENBERG SEAL
FPM30X42X7AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
30X42X7 CRW1 R WAVESEAL
DICHTOMATK 67174163 FREUDENBERG SEAL
FPM110X140X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
DICHTOMATK SEAL TO DIN3760 R21 100,00X125,00X13,00 WA NBR
FPM95X125X12A METRIC ROTARY SHAFT SEAL VITON A (R21)