DICHTOMATK 67037260 VITON V-RING VRING80AVITON
V-ring (V) 80 A - vulcanised in form (FORM)
See technical informationSee documentsReferences
Dichtomatik:67037260
Rubix:168A6050
Manufacturer :67037260

Documents
Product details : DICHTOMATK 67037260 VITON V-RING VRING80AVITON
V-rings are usually used for unsealed seals against dirt, splash water and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
| Logistic Weight | 17 g |
|---|---|
| Inner diameter | 72 mm |
| Outer diameter | 84 mm |
| Width | 11 mm |
| Material | fkm/fpm |
| Execution | not applicable |
Show UNSPSC/ECL@SS
£ 144.57 excl. VAT
/ 10 pieces
£ 173.49 incl. VAT
- Usually arrives within 14 working days
