NBR85X110X12C METRIC ROTARY SHAFT SEAL NITRILE C (R1)
Shaft seal (W C NBR 70 BLACK FSGS)
See technical informationSee documentsReferences
Dichtomatik:67018195
Rubix:167A5892
Manufacturer :67018195

Documents
Product details : NBR85X110X12C METRIC ROTARY SHAFT SEAL NITRILE C (R1)
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 113 g |
|---|---|
| Inner diameter | 63 mm |
| Outer diameter | 85 mm |
| Width | 10 mm |
| Material | nbr |
| Execution | external double metal frame gasket with spring |
Show UNSPSC/ECL@SS
£ 43.97 excl. VAT
/ 10 pieces
£ 52.76 incl. VAT
- Usually arrives within 14 working days
