Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
DICHTOMATK 67020280 WA NIF 18.0X 28.0X 7.0 FP8034
DICHTOMATK 67020280 WA NIF 18.0X 28.0X 7.0 FP8034
20353
References
dichtomatik:
W 18 x 28 x 7 A FKM 80 TLVU FNGS
rubix:
398A0834
manufacturer :
20280
Technical specifications
Inner diameter
18
mm
Outer diameter
28
mm
Width
7
mm
See all Specifications
Product details
Technical specifications
Product details : DICHTOMATK 67020280 WA NIF 18.0X 28.0X 7.0 FP8034
Material: FPM.
Technical specifications
Attributes
Logistic Weight
17
g
Inner diameter
18
mm
Outer diameter
28
mm
Width
7
mm
Material
fkm
Execution
gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK SEAL TO DIN3760 R21 015,00X030,00X07,00 WA NBR
FPM60X80X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
DICHTOMATK SEAL TO DIN3760 R21 060,00X080,00X10,00 WA NBR
DICHTOMATK 67039562 FREUDENBERG SEAL
DICHTOMATK WB 850X 1050X 100 NB7034 WB 85
NBR200X240X15A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
DICHTOMATK SEAL TO DIN3760 R21 025,00X040,00X05,00 WA NBR
SIMRIT 40413521 FREUDENBERG SEAL
SKF 50X80X8 HMSA10 V SEAL
DICHTOMATK SEAL TO DIN 3760 R21 012,00X021,00X04,00 WA NBR
DICHTOMATK 67018250 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R26 017,00X023,00X03,00 WAO NBR
DICHTOMATK SEAL TO DIN 3760 R21 030,00X047,00X06,00 WA NBR
SIMRIT 17912 N100 10.0 25.0 109
DICHTOMATK SEAL TO DIN 3760 R21 128,00X150,00X13,00 WA NBR