References
Dichtomatik:67187770
Rubix:398A1035
Manufacturer :67187770

Product details : DICHTOMATK 67187770 WA 74.0X 90.0X 10.0 NB7034
Radial shaft seals are sealing elements with radially arranged lip seals made of rubber collars. They are used to seal axles and shafts and must safely withstand high loads. These sealing elements are used in the steel industry, for example, and wherever high requirements are placed on seal tightness and reliability.
Technical specifications
Attributes
| Logistic Weight | 43 g |
|---|---|
| Inner diameter | 74 mm |
| Outer diameter | 90 mm |
| Width | 10 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 3.01 excl. VAT
/ Each
£ 3.61 incl. VAT
- Usually arrives within 14 working days
