DICHTOMATK OIL SEAL 110,00X128,00X09,00 WC NBR
Shaft seal (W C NBR 70 BLACK FSGS)
See technical informationReferences
Freudenberg Sealing Technologies:67018326
Rubix:167A6925
Manufacturer :67018326

Product details : DICHTOMATK OIL SEAL 110,00X128,00X09,00 WC NBR
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 93 g |
|---|---|
| Inner diameter | 110 mm |
| Outer diameter | 128 mm |
| Width | 9 mm |
| Material | nbr |
| Execution | external double metal frame gasket with spring |
Show UNSPSC/ECL@SS
£ 53.85 excl. VAT
/ 10 pieces
£ 64.62 incl. VAT
- Usually arrives within 14 working days
