Shaft seal (W C NBR 70 BLACK FSGS)
Inner diameter | 130 mm |
---|---|
Outer diameter | 160 mm |
Width | 13 mm |
Logistic Weight | 192 g |
---|---|
Inner diameter | 130 mm |
Outer diameter | 160 mm |
Width | 13 mm |
Material | NBR |
Execution | External double metal frame gasket with spring |
Usually arrives within 14 working days