Shaft seal ring (W A O NBR 70 BLACK GS)
Inner diameter | 20 mm |
---|---|
Outer diameter | 32 mm |
Width | 4 mm |
Logistic Weight | 4 g |
---|---|
Inner diameter | 20 mm |
Outer diameter | 32 mm |
Width | 4 mm |
Material | NBR |
Execution | Recessed metal-armature joint without spring |
Usually arrives within 14 working days