DICHTOMATK 190,00X215,00X16,00 WC NBR R1 OIL SEAL
Shaft seal (W C NBR 70 BLACK FSGS)
See technical informationReferences
Freudenberg Sealing Technologies:67018456
Rubix:223A1951
Manufacturer :67018456

Product details : DICHTOMATK 190,00X215,00X16,00 WC NBR R1 OIL SEAL
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 300 g |
|---|---|
| Inner diameter | 190 mm |
| Outer diameter | 215 mm |
| Width | 16 mm |
| Material | nbr |
| Execution | external double metal frame gasket with spring |
Show UNSPSC/ECL@SS
£ 17.84 excl. VAT
/ Each
£ 21.41 incl. VAT
- Usually arrives within 14 working days
