Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM12X22X4A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM12X22X4A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 12 x 22 x 4 A FKM 80 TLVU FNGS
rubix:
218A5579
manufacturer :
56742
Technical specifications
Inner diameter
12
mm
Outer diameter
22
mm
Width
4
mm
See all Specifications
Product details
Technical specifications
Product details : FPM12X22X4A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
3
g
Inner diameter
12
mm
Outer diameter
22
mm
Width
4
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.30
excl. VAT
/
Each
£
8.76
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
SIMRIT 40413233 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN 3760 R21 038,00X055,00X07,00 WA NBR
FPM115X140X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
DICHTOMATK SEAL TO DIN 3760 R21 010,00X019,00X04,00 WA NBR
SIMRIT 524804 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN 3760 R21 055,00X100,00X12,00 WA NBR
FPM55X85X10AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
DICHTOMATK 49471934 FREUDENBERG SEAL
DICHTOMATK 49383056 FREUDENBERG SEAL
SIMRIT 40412062 FREUDENBERG SEAL
DICHTOMATK 67204537 FREUDENBERG SEAL
NBR25X47X7AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
SIMRIT 40413860 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN 3760 R21 030,00X047,00X06,00 WA NBR
NBR440X480X20A METRIC ROTARY SHAFT SEAL NITRILE A (R21)