Shaft seal (W C NBR 70 BLACK FSGS)
Inner diameter | 230 mm |
---|---|
Outer diameter | 260 mm |
Width | 15 mm |
Logistic Weight | 483 g |
---|---|
Inner diameter | 230 mm |
Outer diameter | 260 mm |
Width | 15 mm |
Material | nbr |
Execution | external double metal frame gasket with spring |
Usually arrives within 14 working days