Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
SKF G 15X21X3 RADIAL SHAFT SEAL
SKF G 15X21X3 RADIAL SHAFT SEAL
Sealing Ring SFK
References
skf:
G 15X21X3
rubix:
266A6227
manufacturer :
6547
ean:
7316570963168
Technical specifications
Inner diameter
15
mm
Outer diameter
21
mm
Width
3
mm
See all Specifications
Product details
Technical specifications
Product details : SKF G 15X21X3 RADIAL SHAFT SEAL
Radial shaft sealing ring
Technical specifications
Attributes
Logistics dimensions (L x W x H)
3
x
21
x
21
mm
Logistic Weight
1
g
Inner diameter
15
mm
Outer diameter
21
mm
Width
3
mm
Material
NBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.48
excl. VAT
/
Each
£
4.18
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK 67018158 FREUDENBERG SEAL
SKF 40X52X7HMSA10RG SHAFT SEAL
DICHTOMATK SEAL TO DIN3760 R23 155,00X180,00X15,00 WAS NBR
DICHTOMATK SEAL TO DIN 3760 R21 280,00X320,00X20,00 WA NBR
SKF G8X12X3 NEEDLE BEARING SEAL
SKF 85X110X12-HMSA10V OIL SEAL
SIMRIT 40413149 BAUM7SLX7 210.0X 240.0X 15.0 585
FPM45X72X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
NBR35X65X12A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
NBR35X62X12C METRIC ROTARY SHAFT SEAL NITRILE C (R1)
DICHTOMATK 67022054 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R4 030,00X038,00X05,00 WB NBR
DICHTOMATK 67056853 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN 3760 R21 038,00X062,00X10,00 WA NBR
SIMRIT 40413816 FREUDENBERG SEAL