Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,741)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM68X90X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM68X90X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 68 x 90 x 10 A FKM 80 TLVU FNGS
rubix:
167A8374
manufacturer :
20412
Technical specifications
Inner diameter
68
mm
Outer diameter
90
mm
Width
10
mm
See all Specifications
Product details
Technical specifications
Product details : FPM68X90X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
55
g
Inner diameter
68
mm
Outer diameter
90
mm
Width
10
mm
Material
fepm
Execution
gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.31
excl. VAT
/
Each
£
13.57
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK SEAL TO DIN3760 R23 085,00X120,00X12,00 WAS NBR
SKF 125X150X12HMSA10RG 125X150X12HMSA10RG
FPM60X85X8AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
SKF G 25X32X4 RADIAL SHAFT SEAL
DICHTOMATK 67018661 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R23 230,00X270,00X15,00 WAS NBR
DICHTOMATK SEAL TO DIN3760 R23 015,00X025,00X05,00 WAS NBR
SIMRIT 40412189 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R23 115,00X140,00X13,00 WAS NBR
DICHTOMATK SEAL TO DIN3760 R21 FPM80X100X10A
DICHTOMATK SEAL TO DIN3760 R21 320,00X360,00X18,00 WA NBR
NBR45X72X8AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
DICHTOMATK SEAL TO DIN 3760 R21 075,00X105,00X12,00 WA NBR
DICHTOMATK SEAL TO DIN 3760 R21 090,00X120,00X13,00 WA NBR
SIMRIT 40413915 FREUDENBERG SEAL