References
Freudenberg Sealing Technologies:67019619
Rubix:252A2241
Manufacturer :67019619

Product details : DICHTOMATK 67019619 FREUDENBERG SEAL
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 420 g |
|---|---|
| Inner diameter | 240 mm |
| Outer diameter | 270 mm |
| Width | 15 mm |
| Material | nbr |
| Execution | external double metal frame gasket with spring |
Show UNSPSC/ECL@SS
£ 22.88 excl. VAT
/ Each
£ 27.46 incl. VAT
- Usually arrives within 14 working days
