V-ring (V) 140 A - vulcanised in form (FORM)
Inner diameter | 126 mm |
---|---|
Outer diameter | 140 mm |
Width | 12.8 mm |
Logistic Weight | 40 g |
---|---|
Inner diameter | 126 mm |
Outer diameter | 140 mm |
Width | 12.8 mm |
Material | FKM |
Execution | Not applicable |
Usually arrives within 14 working days